Shop All Chemical Resistant Gloves
Ansell
AlphaTec 58-735 Nitrile Gloves XX-Large 14" L
Mfr # GLV1213-XXL
Zoro # G906604026
product price: $19.00
/pr
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile
- Glove Thickness 39 mil
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GLV1213-XXL
- Zoro # G906604026
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Length | 14" |
Details
Color | Green |
Chemical Resistant Glove Material | Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile |
Glove Thickness | 39 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7210-DV)
- AZAR DISPLAYS 8.5"W x 5"H Adhesive-Back Nameplate, PK10 (199617)
- WORKRITE FR Short Sleeve Shirt, Navy, 3LT, Button (FT10NV 3L 00)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Medium (117274)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 7, 1 PR (29-865)
- Ansell Gloves & Hand Protection