Shop All Chemical Resistant Gloves
Ansell
AlphaTec 58-735 Nitrile Gloves Medium 14" L
Mfr # GLV1213-M
Zoro # G506604037
product price: $19.00
/pr
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile
- Glove Thickness 39 mil
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GLV1213-M
- Zoro # G506604037
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Length | 14" |
Details
Color | Green |
Chemical Resistant Glove Material | Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile |
Glove Thickness | 39 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- PLASTICADE Channelizer, 6", EG (650R1-O-6-EG-A)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- RADIANS Hi-Viz Reflective Back, Perf Driver L (RWG100L)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XS, 100 PK (25-101)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (39-124)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-420)
- Ansell Chemical Resistant Gloves