Shop All Chemical Resistant Gloves
Ansell
AlphaTec 58-735 Nitrile Gloves Large 14" L
Mfr # GLV1213-L
Zoro # G206603972
product price: $19.00
/pr
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile
- Glove Thickness 39 mil
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GLV1213-L
- Zoro # G206603972
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Length | 14" |
Details
Color | Green |
Chemical Resistant Glove Material | Polyester HPPE Glass Fiber, Nylon, Spandex, Nitrile |
Glove Thickness | 39 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Orange, 1-3/4"H (74/40 KD ORANGE)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20125)
- MSA SAFETY Full Body Harness, XS, Nylon (10196702)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly (10C876)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (88-392)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- ANSELL Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 11, PR (37-145)
- ANSELL Gloves, Size 7, PR (37-320)
- ANSELL 12" Chemical Resistant Gloves, PVC, 9, 1 PR (04-644)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK (93-260)
- Ansell Chemical Resistant Gloves