Shop All Coated Gloves
Ansell Alphatec
58-535B 13'' Green / Gray Supported Ansell Grip Nitrile Gloves with Black Acrylic Liner, 6PK
Mfr # 20A58535B10
Zoro # G411584233
product price: $82.49
/pk 6, $13.75/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A58535B10
- Zoro # G411584233
- Country of Origin United States
- Category Coated Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 58-535B 13'' green / gray supported Ansell Grip nitrile gloves with black acrylic liner. These nitrile gloves have a lightweight 7-gauge construction for optimal dexterity and maneuverable hand protection. They have a specialized Ansell Grip coating that requires less force to grip wet or oily parts helping to reduce fatigue. The also feature a black acrylic inner liner that enhances comfort and is ideally colored for outdoor applications. This supported design provides added protection and a thicker barrier against hazards.These gloves are rated for ANSI level 5 abrasion resistance for superior protection against snags punctures and abrasions. They have a bonded construction with zero liner penetration during manufacture. This provides enhanced dexterity and it prevents liquid and chemical leakage for EN 374 Type A chemical protection. They meet EU requirements for safe food handling and contact and they possess EN 407 contact heat level 1 for extra protection. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 13''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- SHOWA 6112PF, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (6112PFXS)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-518)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- ANSELL ALPHATEC 58-530B 11'' Green / Gray Supported Ansell Grip Nitrile Gloves with Black Acrylic Liner, 6PK (20A5853010)
- RADIANS Radians® Latex Dipped Gloves, 13 Gauge, Orange/Black, L, 1 Pair (RWG18L)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-850 (XXL))
- BDG NBR Coated 18 ga. HPPE, X-Large (99-1-9641-10)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, S, PR (VPN9680S)
- MCR SAFETY Economy PU Coated Work Gloves, Black, X-Large, PK12, 12PK (9669XL)
- AZUSA SAFETY Duradex 15 ga.Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating & Dotted Palm, L (DX1060)
- Ansell Alphatec Gloves & Hand Protection