Shop All Coated Gloves
Ansell Alphatec
58-530B 11'' Green / Gray Supported Ansell Grip Nitrile Gloves with Black Acrylic Liner, 6PK
Mfr # 20A5853010
Zoro # G911583767
product price: $67.69
/pk 6, $11.28/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A5853010
- Zoro # G911583767
- Country of Origin United States
- Category Coated Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 58-530B 11'' green / gray supported Ansell Grip nitrile gloves with black acrylic liner. These nitrile gloves have a lightweight 7-gauge construction for optimal dexterity and maneuverable hand protection. They have a specialized Ansell Grip coating that requires less force to grip wet or oily parts helping to reduce fatigue. The also feature a black acrylic inner liner that enhances comfort and is ideally colored for outdoor applications. This supported design provides added protection and a thicker barrier against hazards.These gloves are rated for ANSI level 5 abrasion resistance for superior protection against snags punctures and abrasions. They have a bonded construction with zero liner penetration during manufacture. This provides enhanced dexterity and it prevents liquid and chemical leakage for EN 374 Type A chemical protection. They meet EU requirements for safe food handling and contact and they possess EN 407 contact heat level 1 for extra protection. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506SM)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Poly/Flc (6842)
- ANSELL Bib Apron, Blue, 33 In. W, 44 In. L (56-009)
- TOP TAPE AND LABEL INCOM® GHS1004 GHS Information Wall Chart, 18" x 24" (GHS¬†1004.00)
- CONDOR Coated Gloves, Nylon Span, Nitrile, L, PR (60WF89)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (19L490)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, L, PR (FT350L)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, S, 12PK (34-8014/S)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 9, PR (11-812)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White/Gray, XL, PR (2UUG3)
- Ansell Alphatec Coated Gloves