Shop All Chemical Resistant Gloves
Ansell Alphatec
58-009 12'' Green 11 Mil Unsupported Raised Diamond Grip Nitrile Gloves, 12PK
Mfr # 20A5800910
Zoro # G111583741
product price: $46.95
/pk 12, $3.91/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A5800910
- Zoro # G111583741
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 58-009 12'' green 11 mil unsupported raised diamond grip nitrile gloves. These light-duty gloves are made from unsupported 11 mil nitrile-butadiene rubber for optimal durability flexibility and protection. They have a raised diamond finish for a secure grip and they are built for superior tactility and dexterity. The engineered fit allows these gloves to be used on their own or as an over-glove. Plus they feature a long cuff to protect your forearm.These gloves are latex- and silicone-free for safe use by wearers with Type 1 latex allergies. They are rated for ANSI level 4 abrasion resistance for protection against snags punctures and abrasions. They are also rated for EN 374 Type B chemical protection to protect against light acids grease oils and liquids. They are approved for safe food handling and contact. This makes them ideal for food processing operations and janitorial applications.Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- NMC Caution Hard Hats Required Sign, 10 in Height, 14 in Width, Rigid Plastic (C391RB)
- ACCUFORM Label, No Texting While Driving, PK5 (LVHR404)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- ANSELL ALPHATEC 23-202 12'' Blue Supported Sandblast PVC Gloves with Cotton Liner, 6PK (20A2320210)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- ANSELL ALPHATEC Solvex 37-145 13'' Green 11 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3714510)
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large (NK803ES/9)
- Ansell Alphatec Gloves & Hand Protection