Shop All Chemical Resistant Gloves
Ansell Alphatec
37-300 12'' Green 8 Mil Unsupported Reversed Lozenge Grip Nitrile Gloves, 12PK
Mfr # 20A373008
Zoro # G911584221
product price: $20.75
/pk 12, $1.73/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A373008
- Zoro # G911584221
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 37-300 12'' green 8 mil unsupported reversed lozenge grip nitrile gloves. These gloves are made from unsupported 8 mil nitrile-butadiene rubber for optimal tactility and dexterity. They have a reversed lozenge finish for a secure grip and they are built for superior durability and protection. The engineered fit allows these gloves to be used on their own or as an over-glove. Plus they feature a long cuff to protect your forearm.These gloves are latex- and silicone-free for safe use by wearers with Type 1 latex allergies. They are rated for EN 374 Type B chemical protection to protect against light acids grease oils and liquids. They meet EU requirements for safe food handling and contact. This makes them ideal for food processing operations and janitorial or industrial applications.Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female GHT Swivel x FNPT, 3/4" (5021212C)
- NOTRAX Footwear Sanitizing Mat, Black, 2 ft. L (346S2432BL)
- BRADLEY Cap Kit (S10-010)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-2.5-G2)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-145 13'' Green 11 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3714510)
- ANSELL ALPHATEC 23-202 12'' Blue Supported Sandblast PVC Gloves with Cotton Liner, 6PK (20A2320210)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair (727-06)
- Ansell Alphatec Gloves & Hand Protection