Shop All Chemical Resistant Gloves
Ansell Alphatec
23-202 12'' Blue Supported Sandblast PVC Gloves with Cotton Liner, 6PK
Mfr # 20A2320210
Zoro # G412376158
product price: $92.09
/pk 6, $15.35/ea
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell Alphatec
- MFR # 20A2320210
- Zoro # G412376158
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
For reliable protection in a variety of applications choose these Ansell AlphaTec 23-202 12'' blue supported sandblast PVC gloves with cotton liner. These medium-duty gloves feature a soft integral PVC coating for superior chemical resistance. Thanks to the supported design they offer added protection and a thicker barrier against hazards. These gloves have two liners constructed of acrylic and 13 gauge cotton to provide temperature protection down to -22 degrees Fahrenheit. Once put on these gloves immediately warm the hands.These gloves have a smooth finish on the cuff and a roughened sandblast finish on the glove. This finish provides a secure grip when handling slippery or wet materials. These durable gloves are rated for ANSI level 2 cut resistance. This makes them ideal for food processing operations automotive industries and janitorial or industrial applications.Overall Dimensions:Length: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Latching Lid for Poly Drum, Black (DRM1084-BK)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "CAUTION DO NOT ENTER" BK (WM115-PS-CAUYB-F-S-85)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant (ST110)
- ANSELL ALPHATEC Solvex 37-185 18'' Green 22 Mil Unsupported Sandpatch Nitrile Gloves (20A3718510)
- ANSELL ALPHATEC 88-356 12'' Blue 17 Mil Unsupported Fish Scale Grip Treated Natural Latex Rubber Gloves, 12PK (20A8835610)
- ANSELL ALPHATEC 12'', 16 Mil Unsupported Fish Scale Grip Natural Latex Rubber Gloves W/ Cotton Flock Lining, 12PK (20A8719810)
- ANSELL ALPHATEC Solvex 37-155 13'' Green 15 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3715510)
- ANSELL ALPHATEC Solvex 37-145 13'' Green 11 Mil Unsupported Sandpatch Nitrile Gloves, 12PK (20A3714510)
- ANSELL ALPHATEC Solvex 37-175 13'' Green 17 Mil Unsupported Sandpatch Nitrile Gloves with Cotton Flock Lining, 12PK (20A3717510)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, M, 12PK (52-3670/M)
- Ansell Alphatec Gloves & Hand Protection