Shop All Cut-Resistant Gloves
Ansell
ActivArmr Flame and Cut Resistant Gloves, Ansell 80813, Size 8, 1 Pair
Mfr # 206490
Zoro # G206376852
product price: $31.49
/pk 12, $2.62/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 206490
- Zoro # G206376852
- UPC # 76490028336
- Country of Origin China
- Category Cut-Resistant Gloves
Description
ACTIVARMR® FLAME AND CUT RESISTANT GLOVES, ANSELL 80-813, SIZE 8, 1 PAIR MATERIALS ARE INHERENTLY FLAME RESISTANT, PROVIDING PROTECTION EVEN AFTER MULTIPLE LAUNDERINGS; MEETS FR TESTING CGSB 155.20-2000. SUPERIOR ARC-FLASH PROTECTION: "ARC RATING (ATPV) = 9.4 CAL/CM2 ARC CATEGORY LEVEL 2 PER ASTM F2675-13". EN ISO CUT LEVEL C PROTECTION PROVIDES THE WORKER THE ABILITY TO HANDLE SHARP PARTS AND MATERIALS WITH CONFIDENCE. OFFERS AN ERGONOMIC DESIGN, SUPERIOR COMFORT, DEXTERITY AND FLEXIBILITY BASED ON PATENTED TECHNOLOGY. THIN 13G KNITTED LINER WITH DUPONTTM KEVLAR® INCREASES PRODUCTIVITY AND COMPLIANCE. PROPRIETARY SOFT FOAM COATING ENSURES A SECURE GRIP IN WET, OILY AND DRY ENVIRONMENTS TO REDUCE SLIPPAGE AND TENSION IN THE HANDS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU3)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475370)
- FALLTECH Full Body Harness, Vest Style, S (8142FDQCS)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18DA (R2-1-20-18DA)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- ANSELL Cut Resistant Gloves, A4, Gray 11, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-947)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-500)
- KYORENE PRO 18g Gray Graphene A4 Liner With Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-845 (M))
- Ansell Cut-Resistant Gloves