Shop All Cut-Resistant Gloves
Ansell
ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12
Mfr # 206492
Zoro # G505258750
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 206492
- Zoro # G505258750
- UPC # 10076490028357
- Country of Origin Unknown
- Category Cut-Resistant Gloves
Description
ACTIVARMR FLAME AND CUT RESISTANT GLOVES, ANSELL 80-813, SIZE 10, 1 PAIR MATERIALS ARE INHERENTLY FLAME RESISTANT, PROVIDING PROTECTION EVEN AFTER MULTIPLE LAUNDERINGS; MEETS FR TESTING CGSB 155.20-2000. SUPERIOR ARC-FLASH PROTECTION: "ARC RATING (ATPV) = 9.4 CAL/CM2 ARC CATEGORY LEVEL 2 PER ASTM F2675-13". EN ISO CUT LEVEL C PROTECTION PROVIDES THE WORKER THE ABILITY TO HANDLE SHARP PARTS AND MATERIALS WITH CONFIDENCE. OFFERS AN ERGONOMIC DESIGN, SUPERIOR COMFORT, DEXTERITY AND FLEXIBILITY BASED ON PATENTED TECHNOLOGY. THIN 13G KNITTED LINER WITH DUPONT KEVLAR INCREASES PRODUCTIVITY AND COMPLIANCE. PROPRIETARY SOFT FOAM COATING ENSURES A SECURE GRIP IN WET, OILY AND DRY ENVIRONMENTS TO REDUCE SLIPPAGE AND TENSION IN THE HANDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Deluxe Bib Overall, Black - Extra Large (FRB05BKT480)
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- LINCOLN ELECTRIC Welding Gloves, Leather, M, PR (K3231-M)
- MAGID Heater Beater 31 oz Green Canvas Hot Mill Gloves, 12PK (500KBT)
- ANSELL VF, Cut Resist Glove, A4, 10, 61DD61, PR (11-754VP)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (97-002)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-724)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- ANSELL VF, Gen Purpose Glove, 10, 5ZV61, PR (11-800VP)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, 2XL, (CA55882XL12)
- Ansell Gloves & Hand Protection