Shop All Disposable Gloves
Ansell
93-850, Nitrile Disposable Gloves, 4.7 mil Palm , Nitrile, Powder-Free, L, 1000 PK, Green
Mfr # MFX93850090-CASE
Zoro # G5986685
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material Nitrile
- Palm Thickness 4.7 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX93850090-CASE
- Zoro # G5986685
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Glove 93-850 Dispsbl Ntrl,93850090-Case |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.7 mil |
Powdered/Powder-Free | Powder-Free |
Standards | EN ISO 21420:2020; ASTM D6319 |
Series | 93-850 |
Finger Thickness | 7.5 mil |
Silicone-Free | Yes |
Description
Glove 93-850 Dispsbl Ntrl,93850090-Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3659)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- CONDOR Chemical Sign, 7" H, 10" W, Vertical Rectangle, English, 486A26 (486A26)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS (92-616)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L970)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (US-220-L)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XL)
- SHOWA 9700PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- Ansell Gloves & Hand Protection