Shop All Disposable Gloves
Ansell
93-850, Nitrile Disposable Gloves, 4.7 mil Palm , Nitrile, Powder-Free, 2XL, 1000 PK, Green
Mfr # MFX93850110-CASE
Zoro # G5979633
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Green
- Material Nitrile
- Palm Thickness 4.7 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFX93850110-CASE
- Zoro # G5979633
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Glove 93-850 Dispsbl Ntrl,93850110-Case |
Color | Green |
Material | Nitrile |
Palm Thickness | 4.7 mil |
Powdered/Powder-Free | Powder-Free |
Standards | EN ISO 21420:2020; ASTM D6319 |
Series | 93-850 |
Finger Thickness | 7.5 mil |
Silicone-Free | Yes |
Description
Glove 93-850 Dispsbl Ntrl,93850110-Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Nova 2000 (NV2000-40)
- SALISBURY Glove Bag For Rubber Gloves 18 Inch (GB118)
- REEBOK 9 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- PYRAMEX Safety Vest, Hi-Vis, Orange, 4XL (RVZ2420X4)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XXL)
- ANSELL V28, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Clear (V28)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (FFS-700-S)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (NPG-888-S)
- Ansell Disposable Gloves