Shop All Disposable Gloves
Ansell
93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL
Mfr # 93-360
Zoro # G1618904
product price: $413.99
/pk 500, $0.83/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Teal, Blue
- Disposable Glove Material Nitrile and Neoprene
- Material Nitrile
- Palm Thickness 7.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-360
- Zoro # G1618904
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 11 3/4 in |
Glove Length | 11.8" |
Size- Alpha | XL |
Description
Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha XL, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- NMC Glo Brite Graphic Markings, GL14R (GL14R)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, M (93-360)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-3XL)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (N485)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Orange (6016OXL)
- Ansell Gloves & Hand Protection