Shop All Disposable Gloves
Ansell
93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL
Mfr # 93-360
Zoro # G1618965
product price: $413.99
/pk 500, $0.83/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Teal, Blue
- Disposable Glove Material Nitrile and Neoprene
- Material Nitrile
- Palm Thickness 7.9 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-360
- Zoro # G1618965
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Length | 11 3/4 in |
Glove Length | 11.8" |
Size- Alpha | 2XL |
Description
Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha 2XL, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Leather Palm, Large, Gray, PR (12010L)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- ZORO SELECT E-A-R(TM) UltraFit(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Yellow, 5 PK (EAR913)
- ROPPE Vinyl Light Duty Ribbed Stair Tread Square Nose 12.41in x 48in Black (48161P100)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL (93-360)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S (93-360)
- ANSELL Black Dragon Zero, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (BD-1005-NPF-XXL)
- ANSELL Disposable Gloves, 5 Palm, 100 PK, Natural (516705)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (USE-880-XS)
- SAS SAFETY Astro-Grip, Disposable Gloves, {delete}, 3 PK (SAS66573-22)
- Ansell Disposable Gloves