Shop All Disposable Gloves
Ansell
93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XS
Mfr # 93-360
Zoro # G1618825
product price: $350.99
/pk 500, $0.70/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Size XS
- Disposable Glove Material Nitrile and Neoprene
- Palm Thickness 7.9 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-360
- Zoro # G1618825
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Length | 11 3/4 in |
Glove Length | 11.8" |
Size- Alpha | XS |
Description
Disposable Gloves, Color Green, Features Extended Cuff, Finger Thickness 7.9 mil, Length 11 3/4 in, Palm Thickness 7.87 mil, Powdered/Powder-Free Powder-Free, Standards EN 420, FDA Regulation 21 CFR 177.2600, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha XS, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Pail, Latex, 5 gal. (50250)
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR (921M)
- SAFEWAZE Beam Walker Easy Slider 12in-30in (021-4069)
- BRADY Pipe Marker, Condensate, 1 In.H (20417)
- ANSELL Cobalt Ultra, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 200 PK, Cobalt Blue (N171)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (TQ-601-XL)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue (565717)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (N485)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M, 50 PK, Blue (SG-375-M)
- GE Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, Black (GG601S)
- Ansell Gloves & Hand Protection