Shop All Disposable Gloves
This Product is Discontinued
Ansell
93-287, Disposable Gloves with Raised Grip, 7.9 mil Palm, Nitrile, Powder-Free, L, 50 PK, Green (Discontinued)
Mfr # 93-287
Zoro # G3036706
This Product is Discontinued
Key Features
- Size L
- Disposable Glove Material Nitrile
- Palm Thickness 7.9 mil
- Material Nitrile
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-287
- Zoro # G3036706
- UPC # 20076490093741
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 11 in |
Glove Length | 11.8" |
Glove Size and Cuff Length Style | L/Extended |
Size- Alpha | L |
Size - Numeric | 9 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8.7 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 420, EN ISO 374 Type B JKPT, EN ISO 374-5 Virus, ASTM D6319, FDA 21 CRF 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.