Shop All Disposable Gloves
This Product is Discontinued
Ansell
93-283, Disposable Gloves with Raised Grip, 7.9 mil Palm, Nitrile, Powder-Free, 3XL, 44 PK, Blue (Discontinued)
Mfr # 93-283
Zoro # G3036663
This Product is Discontinued
Key Features
- Glove Size 3XL
- Size 3XL
- Disposable Glove Material Nitrile
- Palm Thickness 7.9 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-283
- Zoro # G3036663
- UPC # 20076490094991
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Length | 11 in |
Glove Length | 11.8" |
Glove Size and Cuff Length Style | 3XL/Extended |
Size- Alpha | 3XL |
Size - Numeric | 12 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Features Extended Cuff, Finger Thickness 8.7 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 7.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 420, EN ISO 374 Type B JKPT, EN ISO 374-5 Virus, ASTM D6319, FDA 21 CRF 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.