Shop All Disposable Gloves
Ansell
93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 93-243
Zoro # G6124137
product price: $88.49
/pk 100, $0.88/ea
Free Shipping & Returns
Not eligible for select promotions
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 93-243
- Zoro # G6124137
- UPC # 20076490455914
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Length | 15 1/2 in |
Glove Size and Cuff Length Style | XL/Extended |
Size - Numeric | 10 |
Size- Alpha | XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 15 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, XL, Blue, Nomex(R) (66-670)
- NMC Eye Wash Station Sign, M441R (M441R)
- SQUIDS BY ERGODYNE Swivel Glove Clip Holder, Dual Clips, Lime, PK100 (3420-BULK)
- ROPE LOGIC Bee Line 10mm x 30 inch G Spliced Eye & Eye Prusik Cord (31296)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (93-243)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (93-243)
- ANSELL Integra EC, Exam Gloves, 7.8 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (N874)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (LSE-104)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- Ansell Gloves & Hand Protection