Shop All Disposable Gloves
Ansell
93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # 93-243
Zoro # G6124161
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 4.7 mil
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 93-243
- Zoro # G6124161
- UPC # 20076490455884
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 15 1/2 in |
Glove Length | 15.6" |
Glove Size and Cuff Length Style | S/Extended |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Blue, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 6.3 mil, Latex-Free Yes, Length 15 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM D 3577, TYPE II/FDA21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Grain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, XL (2303XL)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, XL, PR (2042-XL (10))
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, 2XL (93-360)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (DGP-350-M)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 50 PK, Blue, Green (DSK)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue (SU-690)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- Ansell Gloves & Hand Protection