Shop All Coveralls & Overalls
Ansell
4XL, Red, Adjustable Buckle
Mfr # 66-662
Zoro # G5409144
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Red
- Material Polyester
- Fabric Weight 6.5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G5409144
- UPC # 076490023836
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 34 in |
Fits Chest Size | 35 in |
Named Size | 4XL |
Description
Bib Overalls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Type Adjustable Strap, Color Red, Features Parachute Style Buckles, Inseam 31 in, Material Polyester, Material Weight 237 g/sq m, Named Size 4XL, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- TIMBERLAND PRO Size 9 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- MASTER LOCK Lockout Padlock, KA, Blue, 3"H, PK6 (411KAS6BLU)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 6", Clear, 50/Case (LH103)
- ANSELL Bib Overall, Chemical Resistant, Red, 2XL (66-662)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- ANSELL AlphaTec Breathable Red Poly Coverall, S, Red, Polyester, Zipper (66-667)
- ANSELL Bib Overall, Chemical Resistant, Red, 3XL (66-662)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- Ansell Coveralls & Overalls