Shop All Coveralls & Overalls
This Product is Discontinued
Ansell
2XL, Red, Adjustable Buckle (Discontinued)
Mfr # 66-662
Zoro # G5409582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Red
- Material Polyester
- Fabric Weight 6.5 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-662
- Zoro # G5409582
- UPC # 076490024154
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 28 in |
Fits Chest Size | 31 in |
Named Size | 2XL |
Description
Bib Overalls, Ankle Closure Hook-and-Loop, Anti-Static Yes, Closure Type Adjustable Strap, Color Red, Features Parachute Style Buckles, Height - Maximum 74 in, Height - Minimum 71 in, Inseam 31 in, Material Polyester, Material Weight 237 g/sq m, Named Size 2XL, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.