Shop All High Visibility Pants
Ansell
2XL Chemical Resistant Hi-Viz Bib Overalls
Mfr # 66-682
Zoro # G9485944
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Features High Visibility, Breathable, Lightweight, Durable Fabric; Chemical Splash Fabric Provides Protection with Penetration Data for more than 70 Chemicals; Sealed Seams and Double Front Storm Flap Ensure the Whole Garment Offers Leak-Tight Protection from Chemical Spray; Raglan Sleeves are Designed for Comfortable arm Movement; Adjustable Hook and Loop Closure Straps at the Wrist, Ankle and Front Flap for Snug Fit; Double Front Flap for Secured Closure; Front Tab to Clip a Microphone or Other Devices; Optional Hood Attached to the Collar by Means of Hook and Loop Fastener Hook and Loop; Optional Hand-Warmer and Patch Pockets
- Number of Pockets 0-3
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-682
- Zoro # G9485944
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | 2XL |
Fits Waist Size | 60 in |
Maximum Waist Size | 60 in |
Details
Item | High Visibility Insulated Bib Overalls |
Material | Polyester |
Color | Orange |
Features | High Visibility, Breathable, Lightweight, Durable Fabric; Chemical Splash Fabric Provides Protection with Penetration Data for more than 70 Chemicals; Sealed Seams and Double Front Storm Flap Ensure the Whole Garment Offers Leak-Tight Protection from Chemical Spray; Raglan Sleeves are Designed for Comfortable arm Movement; Adjustable Hook and Loop Closure Straps at the Wrist, Ankle and Front Flap for Snug Fit; Double Front Flap for Secured Closure; Front Tab to Clip a Microphone or Other Devices; Optional Hood Attached to the Collar by Means of Hook and Loop Fastener Hook and Loop; Optional Hand-Warmer and Patch Pockets |
Number of Pockets | 0-3 |
Gender | Unisex |
Standards | ANSI/ISEA 107, NFPA 1992 |
Insulated for Cold Conditions | Yes |
Fabric Weight | 7.2 oz |
Number of Outside Pockets | 2 |
Inseam | 31 in |
ANSI Class | E |
Closure Type | hook-and-loop |
Style | Bib Overall |
Includes Suspenders | Yes |
Cleaning and Care Instructions | Machine Wash |
Ankle Type | Hook and Loop Closure Straps |
Series | 66-682 |
Waist Closure | Hook-and-Loop |
Description
High Visibility Insulated Bib Overalls, ANSI Class E, Gender Unisex, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Hook-and-Loop, Number of Outside Pockets 2, Inseam 31 in, Insulated for Cold Conditions Yes, Maximum Waist Size 60 in, Standards ANSI/ISEA 107, NFPA 1992, Ankle Type Hook and Loop Closure Straps, Cleaning and Care Instructions Machine Wash, Fabric Weight 7.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, 2XL, PR (168-12)
- HONEYWELL NORTH NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/10XL)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- PETRA ROC INC Petra Roc Waterproof Bib Pants, ANSI Class E, 300D Oxford/PU Coating, Lime, 3XL (LBIP-CE-3X)
- GLOWEAR BY ERGODYNE 4XL/5XL Class E Hi-Vis Pants, Lime (8910)
- TINGLEY Icon LTE Hi-Vis Pants, 56" to 58" Waist Size (P27122)
- PIP High Visibility Pants, 52 in., Lime/Yellow (318-1771-LY/2X)
- TOUGH DUCK Large Hi-Vis Insulated Bibs, Florescent Green (S79811)
- 2W INTERNATIONAL Navy/Orange High Viz Rain Pants, 3X-Large (738C-E 3XL)
- GLOWEAR BY ERGODYNE S/M Class E Hi-Vis Pants, Orange (8910)
- Ansell High Visibility Clothing