Shop All Chemical Resistant Gloves
Ansell
24" Chemical Resistant Gloves, PVC, 7, 1 PR
Mfr # 23-201
Zoro # G2274861
product price: $23.15
/pr
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 7
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 23-201
- Zoro # G2274861
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 24" |
Length | 24" |
Description
Chemical Resistant Gloves, PVC, Palm and Fingers, 79 mil, 24 in, Cuff Extended Sleeve, Lining Cotton, Glove Size 7, Color Blue, Supported, Standards ANSI, EN388, EN374, EN 420, EAC, CE, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- JJ KELLER Labor Law Poster, STA, TX, SP, 26Wx20inH, 3yr (200-TX-3)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-085)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- ANSELL AlphaTec 58-735 Nitrile Gloves Large 14" L (GLV1213-L)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (AK1815/O/11)
- Ansell Chemical Resistant Gloves