Shop All Chemical Resistant Gloves
Ansell
24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR
Mfr # 87-108
Zoro # G5402327
original price:
$24.42
12% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 87-108
- Zoro # G5402327
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9-1/2 |
Glove Size | 9-1/2 |
Glove Length | 24" |
Length | 24" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59 mil, 24 in, Cuff Beaded, Lining Unlined, Glove Size 9 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Aluminum Self-Adhesive Number 4 1 pc, 3PK (840560)
- CONDOR High-Visibility Vest, Vertical, Mesh Polyester, Hook-and-Loop, Unrated, Lime, Size Universal (53YM03)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- REVISION MILITARY Ballistic Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0152-0001)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-108)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- Ansell Gloves & Hand Protection