Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (Discontinued)
Mfr # 87-105
Zoro # G5402266
This Product is Discontinued
Key Features
- Color Black
- Size 8-1/2
- Glove Size 8-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-105
- Zoro # G5402266
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 8-1/2 |
Glove Size | 8-1/2 |
Glove Length | 17" |
Length | 17" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 59 mil, 17 in, Cuff Beaded, Lining Unlined, Glove Size 8 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.