Shop All Chemical Resistant Gloves
Ansell
17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR
Mfr # 87-104
Zoro # G5402241
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10-1/2
- Glove Materials Natural Rubber Latex
- Glove Length 17 in
- Glove Thickness 47.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-104
- Zoro # G5402241
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 10-1/2 |
Glove Size | 10 1/2 in |
Glove Length | 17 in |
Length | 17" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 47.00 mil |
Cuff Style | Beaded |
Standards | EN420,EN388 and EN374 |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Unsupported |
Glove Texture Location | Smooth |
ANSI/ISEA Puncture Level | 1 |
Special Features | Black Natural Rubber Latex Glove, Chlorinated to Harden and Cleanse the Surface of The Glove, Beaded Cuff for Tear Resistance and Easy Donning, Ideal for Use Where Heavy Duty Protection Is Essential |
ANSI/ISEA Cut Level | 1 |
Application | In Food Processing, Manufacturing and Chemical Plants |
ANSI/ISEA Abrasion Level | 4 |
Glove Liner Material | Unlined |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 47 mil, 17 in, Cuff Beaded, Lining Unlined, Glove Size 10 1/2, Color Black, Unsupported, Standards EN420,EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S3762)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN47)
- MILLER ELECTRIC Muffler, Miller C50 Air Regulator (270417)
- ULTRATECH Spill Pad, 110 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (2361)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-104)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-104)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (88-392)
- HEXARMOR Chemical Resistant Glove, 2XL, PR (7071-XXL (11))
- Ansell Chemical Resistant Gloves