Shop All Chemical Resistant Gloves
Ansell
15" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 58-335
Zoro # G6077775
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 9
- Glove Materials Nitrile
- Glove Length 15 in
- Glove Thickness 31.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 58-335
- Zoro # G6077775
- UPC # 076490473129
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 15 in |
Length | 15" |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 28 mil, 15 in, Cuff Gauntlet, Lining Nitrile, Glove Size 9, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULD & GOODRICH Duty Belt, Universal, Black Weave, 52 In (F/LB59-52WBR)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- CSL Crowd ControlStanchion, Steel, 9.5 ft., PK2 (5500BK-BLK)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-335)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-335)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-104)
- ANSELL 10" Chemical Resistant Gloves, PVC, 7, 1 PR (23-200)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-208)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, XL, 1 PR (B074GI/XL)
- Ansell Gloves & Hand Protection