Shop All Chemical Resistant Gloves
Ansell
15" Chemical Resistant Gloves, Nitrile, 8, 1 PR
Mfr # 58-435
Zoro # G9068911
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 8
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-435
- Zoro # G9068911
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 15" |
Length | 15" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 16 mil, 15 in, Cuff Gauntlet, Lining Flock, Glove Size 8, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- AJKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (209BBPX)
- VERTX Tactical Shirt Long Sleeve, M, Multicam (F1 VTX8820)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L973)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/L)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-435)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 22 mil (117299)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-201)
- ANSELL Gloves, PR (58-009)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3150E/11XXL)
- Ansell Gloves & Hand Protection