Shop All Chemical Resistant Gloves
Ansell
15" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 37-165
Zoro # G0024141
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-165
- Zoro # G0024141
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 15" |
Length | 15" |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 22 mil, 15 in, Cuff Straight, Lining Unlined, Glove Size 7, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC311121)
- NMC Out Of Service Tag, Pk25 (RPT176A)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1 Inx1 In (369-1021014)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-165)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-165)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-165)
- ANSELL 24" Chemical Resistant Gloves, PVC, 8, 1 PR (23-201)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- Ansell Chemical Resistant Gloves