Shop All Chemical Resistant Gloves
Ansell
15" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-435
Zoro # G9068945
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-435
- Zoro # G9068945
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 15" |
Length | 15" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 16 mil, 15 in, Cuff Gauntlet, Lining Flock, Glove Size 11, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- AJKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370PB (ESN370PB)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-435)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-435)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-8, 1-Pair - Pkg Qty 12 (117299)
- ANSELL Chemical Resistant Gloves, 11, Blue, PR (04-002)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-200)
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK (5190E)
- Ansell Gloves & Hand Protection