Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, PVA, 9, 1 PR
Mfr # 15-554
Zoro # G4072975
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Size 9
- Chemical Resistant Glove Material PVA
- Glove Materials PVA
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 15-554
- Zoro # G4072975
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, PVA, Smooth, 37.5 mil, 14 in, Cuff Gauntlet, Lining Knit, Glove Size 9, Color Red, Supported, Standards ANSI, EN388, EN374, EN 420, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Hard Hat Suspension, V-Gard, 4pt. Pinlock (10087218)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR (15-554)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair - Pkg Qty 12 (212517)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6512SJ)
- Ansell Chemical Resistant Gloves