Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 58-735
Zoro # G4018493
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Chemical Resistant Glove Material Nitrile
- Size 9
- Glove Coating Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-735
- Zoro # G4018493
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Glove Length | 14" |
Length | 14" |
Description
Cut Resistant Gloves, Palm and Fingers, 39 mil, 13 3/4 in, Cuff Gauntlet, Glove Size 9, Color Black/Green, Supported, Standards ANSI, EN 388, EN 407, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 200 PK, Pink (FP-V-200-M-PNK)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- RADIANS Lg Wonder Grip Nyl Palm Glove (WG310L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-735)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- ANSELL Chemical Resistant Gloves, 8, Blue, PR (04-002)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- BOUTON OPTICAL 13" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (48-L302T/XL)
- Ansell Gloves & Hand Protection