Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Nitrile, 7, 1 PR
Mfr # 58-535B
Zoro # G1839245
product price: $6.89
/pr
Sold in multiples of 6 for $41.34
$41.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-535B
- Zoro # G1839245
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 13 mil, 13 1/4 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 7, Color Black/Green, Supported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl (IM2300)
- AIR SYSTEMS INTL Coalescing C-Filter Element (BB75-C)
- ZORO SELECT Leg Frame P-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-014G)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-185)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- Ansell Gloves & Hand Protection