Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-735
Zoro # G4572491
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Chemical Resistant Glove Material Nitrile
- Size 11
- Glove Coating Material Nitrile + PI
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-735
- Zoro # G4572491
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 13 3/4 in |
Length | 14" |
Description
Cut Resistant Gloves, Palm and Fingers, 39 mil, 13 3/4 in, Cuff Gauntlet, Glove Size 11, Color Black/Green, Supported, Standards ANSI, EN 388, EN 407, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10239740)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 3PK (840558)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black Large (0488RBLKLAR)
- SLOGGERS WIDE BRIM HAT WOMN TAN M (4406GY)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- ANSELL Alphatec Chemical Resistant Gloves, Nitrile, 18 in Length, 22 mil Thickness, L (9), Green, 1 Pair (37-185)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (6797R-10)
- Ansell Chemical Resistant Gloves