Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 58-535B
Zoro # G1839209
product price: $6.59
/pr
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-535B
- Zoro # G1839209
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Nitrile, Fully, 13 mil, 13 1/4 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 11, Color Black/Green, Supported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 2" x 2" GHS Chemical Labels for Laser Printers, 600 labels/50-sheets (7278260506)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1754-RA_10X7 (U3-1754-RA_10X7)
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 10, PR (11-816)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-335)
- ANSELL Gloves, PR (58-009)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-089)
- Ansell Gloves & Hand Protection