Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Nitrile, 10, 1 PR
Mfr # 58-735
Zoro # G4427381
product price: $14.79
/pr
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Chemical Resistant Glove Material Nitrile
- Size 10
- Glove Coating Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-735
- Zoro # G4427381
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 14" |
Length | 14" |
Description
Cut Resistant Gloves, Palm and Fingers, 39 mil, 13 3/4 in, Cuff Gauntlet, Glove Size 10, Color Black/Green, Supported, Standards ANSI, EN 388, EN 407, CE, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lock-Out Center 3-View Sign, VS20R (VS20R)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, 2XL (406XXL-10)
- CONDOR Reversible Gloves, Nylon, Men's, PK12 (4JD15)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-735)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-310)
- ANSELL AlphaTec 58-735 Nitrile Gloves Large 14" L (GLV1213-L)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- Ansell Chemical Resistant Gloves