Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Butyl, 9, 1 PR
Mfr # 38-514
Zoro # G6603410
product price: $42.59
/pr
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 9
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 38-514
- Zoro # G6603410
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Palm and Fingers, 14 mil, 14 in, Cuff Beaded, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards ANSI, CE 0493, EN ISO 374-1:2016, Type A, EN 374 BIK, EN 388 100X, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0343-RA_14x10)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- RADIANS VisionAid® 1LCL211B- 16 Oz Bottle Lens Cleaning Solution, Case of 24 (1LCL211B)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 8, 1 PR (38-514)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (G31H)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (87-276)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- Ansell Gloves & Hand Protection