Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Butyl, 8, 1 PR
Mfr # 38-514
Zoro # G6603368
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 8
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 38-514
- Zoro # G6603368
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Palm and Fingers, 14 mil, 14 in, Cuff Beaded, Lining Unlined, Glove Size 8, Color Black, Unsupported, Standards ANSI, CE 0493, EN ISO 374-1:2016, Type A, EN 374 BIK, EN 388 100X, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Red Glo, 150 ft (TFRG-200)
- PANDUIT Fiber Optic Cable Tag (PST-FO)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-128)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- ANSELL Sol-Vex® Unsupported Nitrile Gloves, Ansell 37-185-11, 1-Pair - Pkg Qty 12 (117302)
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (B324R/10)
- Ansell Gloves & Hand Protection