Shop All Chemical Resistant Gloves
Ansell
14" Chemical Resistant Gloves, Butyl, 7, 1 PR
Mfr # 38-514
Zoro # G1230820
original price:
$53.35
16% off
new price: $44.49
/pr
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7
- Chemical Resistant Glove Material Butyl
- Glove Materials Butyl
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 38-514
- Zoro # G1230820
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 14" |
Length | 14" |
Description
Chemical Resistant Gloves, Butyl, Palm and Fingers, 14 mil, 14 in, Cuff Beaded, Lining Unlined, Glove Size 7, Color Black, Unsupported, Standards ANSI, CE 0493, EN ISO 374-1:2016, Type A, EN 374 BIK, EN 388 100X, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE U.S. Flag, Embroidered Patch, Medium, Gold (0001HP)
- KLEENGUARD Safety Glasses, IR 3.0 Scratch-Resistant (20544)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, 2XL, PR (IMPC3AM-05-012)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 10, 1 PR (38-514)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-085)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-735)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-128)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- Ansell Chemical Resistant Gloves