Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Nitrile, 9, 1 PR
Mfr # 37-676-VEND
Zoro # G1964650
original price:
$3.79
7% off
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 9
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 37-676-VEND
- Zoro # G1964650
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Glove Thickness | 15.00 mil |
Cuff Style | Straight |
Standards | ANSI, EN 388 4101, FDA |
Glove Color Family | Green |
Resists | Solvents |
Supported / Unsupported | Unsupported |
Cuff | Straight |
Glove Texture Location | Fingers Only |
Lining | Flock |
ANSI/ISEA Abrasion Level | 5 |
Application | Chemical Plants, Chemical Processing,Cleaning, Degreasing |
Chemical Glove Resistant Material | Nitrile |
ANSI/ISEA Puncture Level | 3 |
Special Features | Chemical Protection with A New Level of Grip, Fit and Comfort |
For Glove Thickness | 15.00 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 9, Color Green, Unsupported, Standards EN 388 4101, FDA, Resists Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnet Ring/Carabiner Kit and Chain, 10ft (72302)
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 3PK (840568)
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676-VEND)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, XL, 1 PR (37-210)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 3XL, 24PK (708XXXL-12)
- Ansell Gloves & Hand Protection