Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (Discontinued)
Mfr # 37-145
Zoro # G0023965
This Product is Discontinued
Key Features
- Color Green
- Size 7
- Chemical Resistant Glove Material Nitrile
- Glove Size 7
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-145
- Zoro # G0023965
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Glove Size 7-1/2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.