Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 37-676-VEND
Zoro # G1964702
original price:
$3.90
10% off
new price: $3.49
/pr
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Chemical Resistant Glove Material Nitrile
- Glove Thickness 15.00 mil
- Length 13"
- Glove Color Family Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-676-VEND
- Zoro # G1964702
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Length | 13" |
Glove Size | 11 |
Glove Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Thickness | 15.00 mil |
Glove Color Family | Green |
Lining | Flock |
ANSI/ISEA Abrasion Level | 5 |
Standards | ANSI, EN 388 4101, FDA |
Special Features | Chemical Protection with A New Level of Grip, Fit and Comfort |
Chemical Glove Resistant Material | Nitrile |
Glove Texture Location | Fingers Only |
Cuff | Straight |
Color | Green |
Application | Chemical Plants, Chemical Processing,Cleaning, Degreasing |
ANSI/ISEA Puncture Level | 3 |
Supported / Unsupported | Unsupported |
Resists | Solvents |
For Glove Thickness | 15.00 mil |
Glove Liner Material | Flock |
Cuff Style | Straight |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 15 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 11, Color Green, Unsupported, Standards EN 388 4101, FDA, Resists Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1961)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676-VEND)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676-VEND)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 15 mil (117142)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (88-390)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-155)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- Ansell Chemical Resistant Gloves