Shop All Chemical Resistant Gloves
This Product is Discontinued
Ansell
13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (Discontinued)
Mfr # 37-646
Zoro # G4461046
This Product is Discontinued
Key Features
- Color Green
- Size 10
- Glove Size 10
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-646
- Zoro # G4461046
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Glove Size | 10 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Nitrile, Fingers Only, 11 mil, 12 3/4 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards FDA, ANSI, CE, EN 374, EN 388, EN 421, Resists Petroleum Solvents and Animal Fats, Wide Range of Chemicals Including Aromatic Solvents, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.