Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR
Mfr # 53-001
Zoro # G5981392
original price:
$21.37
15% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Size 9
- Chemical Resistant Glove Material Neoprene/Nitrile
- Glove Materials Neoprene/Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 53-001
- Zoro # G5981392
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 9 |
Glove Size | 9 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Neoprene / Nitrile, Palm and Fingers, 17 mil, 13 in, Cuff Gauntlet, Lining Nylon, Glove Size 9, Color Black/Gray, Supported, Standards ANSI, EN 388, EN 404, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XL, PR (IEX-WHO-05-XL)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- BRADY Pipe Marker, PK5, 7147-4-PK (7147-4-PK)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 7, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88393)
- ANSELL 12-3/4" Chemical Resistant Gloves, Nitrile, XL, 1 PR (37-210)
- ANSELL Disposable Gloves, Latex, Blue, L, 1 PR (88-356)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- Ansell Gloves & Hand Protection