Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR
Mfr # 53-001
Zoro # G5975844
original price:
$21.37
15% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black/Gray
- Chemical Resistant Glove Material Neoprene/Nitrile
- Glove Materials Neoprene/Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 53-001
- Zoro # G5975844
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Neoprene / Nitrile, Palm and Fingers, 17 mil, 13 in, Cuff Gauntlet, Lining Nylon, Glove Size 8, Color Black/Gray, Supported, Standards ANSI, EN 388, EN 404, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray (19-D322/M)
- RADIANS Mirage Small Eyewear 1 each Clear (GLS112-CL)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0524BY)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 7, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- ANSELL Gloves, Size 9, PR (37-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-029)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-676)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-155)
- Ansell Chemical Resistant Gloves