Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Neoprene/Nitrile, 7, 1 PR
Mfr # 53-001
Zoro # G5974584
original price:
$19.00
4% off
new price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Color Black/Gray
- Glove Materials Neoprene/Nitrile
- Glove Length 13 in
- Glove Thickness 17.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 53-001
- Zoro # G5974584
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Size | 7 |
Glove Size | 7 |
Glove Length | 13 in |
Length | 13" |
Description
Chemical Resistant Gloves, Neoprene / Nitrile, Palm and Fingers, 17 mil, 13 in, Cuff Gauntlet, Lining Nylon, Glove Size 7, Color Black/Gray, Supported, Standards ANSI, EN 388, EN 404, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- KINCO General Men's Outdoor General Purpose Work Gloves Gray XL 1 pair (2041-XL)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Yellow (213WLS-Z7/3FTYL)
- BADGER TAG & LABEL Warning Label, 5 x 3-1/2 in., PK5 (111)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR (53-001)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-330)
- ANSELL 24" Chemical Resistant Gloves, PVC, 9, 1 PR (23-201)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-175)
- ANSELL 14" Chemical Resistant Gloves, PVA, 10, 1 PR (15-554)
- Ansell Chemical Resistant Gloves