Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR
Mfr # 53-001
Zoro # G5977533
product price: $18.15
/pr
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Size 11
- Chemical Resistant Glove Material Neoprene/Nitrile
- Glove Materials Neoprene/Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 53-001
- Zoro # G5977533
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 11 |
Glove Size | 11 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Neoprene / Nitrile, Palm and Fingers, 17 mil, 13 in, Cuff Gauntlet, Lining Nylon, Glove Size 11, Color Black/Gray, Supported, Standards ANSI, EN 388, EN 404, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (BO500B-M)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-M (DRW11-1ZGR-M)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 9, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 10, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 8, 1 PR (53-001)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, M, 100 PK (25-201)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, XS, 50PK (93-260)
- Ansell Gloves & Hand Protection