Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR
Mfr # G31H
Zoro # G5401401
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Size 7-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # G31H
- Zoro # G5401401
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 7-1/2 |
Glove Size | 7-1/2 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 13.77 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 7, Color Beige, Unsupported, Standards EN 420:2003, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- MCR SAFETY Leather Drivers Gloves, HiVis Orange, M, PR (34411M)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-118)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 14" Chemical Resistant Gloves, PVA, 9, 1 PR (15-554)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676-VEND)
- ANSELL Chemical Resistant Glove, 11 mil, 9, PR (37-145)
- ANSELL Gloves, PR (58-009)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- Ansell Gloves & Hand Protection