Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR
Mfr # 87-118
Zoro # G5402013
product price: $3.99
/pr
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7-1/2
- Glove Materials Natural Rubber Latex
- Glove Length 12 in
- Glove Thickness 30.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 87-118
- Zoro # G5402013
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 7-1/2 |
Glove Size | 7 1/2 |
Glove Length | 12 in |
Length | 13" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 31.5 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size 7, Color Black, Unsupported, Standards EN 374:2003 AKL, EN 374:2003, EN 388 3121, EN 388 3121A, EN ISO 374-1:2016 Type A AKLNPT, EN ISO 374-5:2016, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Yellow, 25PK (VSC-ROUND-YELLOW)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R793)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-118)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-118)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-198)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-208)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 7, 1 PR (29-865)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- Ansell Chemical Resistant Gloves