Shop All Chemical Resistant Gloves
Ansell
13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Mfr # G31H
Zoro # G5401392
product price: $1.49
/pr
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Size 6-1/2
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # G31H
- Zoro # G5401392
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 6-1/2 |
Glove Size | 6-1/2 |
Glove Length | 13" |
Length | 13" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 13.77 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 6, Color Beige, Unsupported, Standards EN 420:2003, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- PLASTICADE Sign Base with Post, Rubber 30 lbs. (800-RB-30-60PK-KIT)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (48-73-8954)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-155)
- ANSELL Gloves, Size 9, PR (37-320)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- Ansell Gloves & Hand Protection